Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, Spanish, 474L11

  • Mfr # 474L11

  • Zoro # G5072669


product price:  $22.19
/ea

Key Features

Header
No Header
Legend
This Is A Smoke- Free Facility Thank You For Not Smoking/Este Es Un Edificio Libre De Humo Gracias Por No Fumar
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474L11
Zoro #
G5072669
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Smoke- Free Facility Thank You For Not Smoking/Este Es Un Edificio Libre De Humo Gracias Por No Fumar
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Header
No Header
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Metal Detectable
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Write on Surface
No
Sign Legend
This Is A Smoke- Free Facility Thank You For Not Smoking/Este Es Un Edificio Libre De Humo Gracias Por No Fumar
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend This Is A Smoke- Free Facility Thank You For Not Smoking/Este Es Un Edificio Libre De Humo Gracias Por No Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.