Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, Spanish, 474L90

  • Mfr # 474L90

  • Zoro # G5125010


product price:  $22.19
/ea

Key Features

Header
No Header
Legend
No Smoking Except In Designated Areas/No Fumar Excepto En Areas Designadas
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474L90
Zoro #
G5125010
UPC #
00194484029463
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Except In Designated Areas/No Fumar Excepto En Areas Designadas
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header
No Header
Mounting Pattern
4 Corner
Mirror Print
No
Sign Legend Background Color
Red, White
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend
No Smoking Except In Designated Areas/No Fumar Excepto En Areas Designadas
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Anti-Slip Surface
No
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Format
Other Format
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Material Properties
Rigid
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Smoking Except In Designated Areas/No Fumar Excepto En Areas Designadas, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products