Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, Spanish, 474P37

  • Mfr # 474P37

  • Zoro # G5129271


product price:  $22.19
/ea

Key Features

Header
Danger
Legend
NO SMOKING
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474P37
Zoro #
G5129271
UPC #
00194484030629
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Header
Danger/Peligro
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Includes Mounting Hardware
No
Write on Surface
No
Sign Legend
No Smoking/No Fumar
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Mirror Print
No
Corrosion Resistant
Yes
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Smoking/No Fumar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products