Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, Spanish, 474T47

  • Mfr # 474T47
  • Zoro # G5072982
product price: 
$
20.39
/ea

Key Features

Header
Danger
Legend
NO SMOKING NO OPEN FLAMES NO SPARKS/NO FUMAR NO PRODUCIR LLAMAS NO CHISPAS DE FUEGO
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
474T47
Zoro #
G5072982
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
NO SMOKING NO OPEN FLAMES NO SPARKS/NO FUMAR NO PRODUCIR LLAMAS NO CHISPAS DE FUEGO
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Header
Danger/Peligro
ANSI 969 Compliant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
State Specific Sign
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.107
Sign Legend Style
Text
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Material Properties
Rigid
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend
No Smoking No Open Flames No Sparks/No Fumar No Producir Llamas No Chispas De Fuego
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames No Sparks/No Fumar No Producir Llamas No Chispas De Fuego, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products