Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, Spanish, 474W10

  • Mfr # 474W10

  • Zoro # G5129028


product price: $22.19
/ea

Key Features

Header
Notice
Legend
SMOKING ALLOWED IN THIS AREA/SE PERMITE FUMAR EN ESTA AREA
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474W10
Zoro #
G5129028
UPC #
00194484032555
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
SMOKING ALLOWED IN THIS AREA/SE PERMITE FUMAR EN ESTA AREA
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Blue
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header
Notice/Aviso
Sign Header Background Color
Blue
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Style
Text
Sign Legend
Smoking Allowed In This Area/Se Permite Fumar En Esta Area
Sign Mounting Location
Wall
Sign Header Text Color
White
Includes Mounting Hardware
No
Metal Detectable
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
Sign Header Style
Text
Material Properties
Rigid
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Smoking Allowed In This Area/Se Permite Fumar En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.