Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, Spanish, 478H26

  • Mfr # 478H26

  • Zoro # G5866353


product price:  $21.19
/ea

Key Features

Header
Danger
Legend
FLAMMABLE MATERIAL NO SMOKING/MATERIALES INFLAMABLE NO FUMAR
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478H26
Zoro #
G5866353
UPC #
00194484213619
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
FLAMMABLE MATERIAL NO SMOKING/MATERIALES INFLAMABLE NO FUMAR
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Sign Legend Color
Black
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Legend Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Legend
Flammable Material No Smoking/Materiales Inflamable No Fumar
Sign Header Style
Text
Mirror Print
No
Metal Detectable
No
Write on Surface
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Chemical Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Header
Danger/Peligro
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Header Text Color
White
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Material No Smoking/Materiales Inflamable No Fumar, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.