Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474D19

  • Mfr # 474D19

  • Zoro # G5821547


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
No Smoking
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474D19
Zoro #
G5821547
UPC #
00194484171582
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black, Red, White
Sign Legend Text Color
Black, Red, White
Mirror Print
No
Sign Legend
No Smoking
Protective Coating
No Protective Coating
Number of Printed Sides
1
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Chemical Resistant
No
Adhesive Style
Permanent
Sign Header
No Header
Material Properties
Flexible
Average Outdoor Durability
2 yr
Sign Legend Background Color
Black, White
Graffiti Resistant
No
Write on Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.