Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474D89

  • Mfr # 474D89

  • Zoro # G5867893


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
No Header
Legend
All Tobacco Products Prohibited We Appreciate Your Cooperation
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474D89
Zoro #
G5867893
UPC #
00194484171834
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
All Tobacco Products Prohibited We Appreciate Your Cooperation
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
Sign Legend
All Tobacco Products Prohibited We Appreciate Your Cooperation
Mounting Pattern
No Mounting Holes
Sign Header
No Header
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
ANSI 969 Compliant
No
Material Properties
Flexible
Chemical Resistant
No
Sign Legend Background Color
Red, White
Corrosion Resistant
No
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Adhesive Style
Permanent
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Tobacco Products Prohibited We Appreciate Your Cooperation, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.