Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474F38

  • Mfr # 474F38

  • Zoro # G5797939


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
No Header
Legend
No Smoking At Any Time
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474F38
Zoro #
G5797939
UPC #
00194484171995
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking At Any Time
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Sign Legend
No Smoking At Any Time
Anti-Slip Surface
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Header
No Header
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Format
Other Format
Number of Printed Sides
1
Graffiti Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Mirror Print
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking At Any Time, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.