Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474F93

  • Mfr # 474F93

  • Zoro # G5238018


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
No Smoking Beyond This Point
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474F93
Zoro #
G5238018
UPC #
00194484027339
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Smoking Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Red, White
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red, White
Sign Header
No Header
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Legend
No Smoking Beyond This Point
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Metal Detectable
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Background Color
Black, White
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Beyond This Point, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.