Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474J32

  • Mfr # 474J32

  • Zoro # G5570387


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474J32
Zoro #
G5570387
UPC #
00194484130787
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, New Jersey 26:3D-55, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Glow In The Dark
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Write on Surface
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Legend
(No Smoking) Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Metal Detectable
No
State Specific Sign
Yes
Chemical Resistant
No
Mirror Print
No
State Specific Regulations
NJ 26:3D-55
Sign Format
Other Format
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Header
No Header
Sign Legend Background Color
White
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (No Smoking) Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.