Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474J47

  • Mfr # 474J47

  • Zoro # G5229983


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
State Law Prohibits Smoking Within 8 Feet Of This Entrance
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474J47
Zoro #
G5229983
UPC #
00194484028565
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
State Law Prohibits Smoking Within 8 Feet Of This Entrance
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Average Outdoor Durability
2 yr
Metal Detectable
No
Chemical Resistant
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Legend
State Law Prohibits Smoking Within 8 Feet Of This Entrance
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header
No Header
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Glow In The Dark
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Sign Format
Other Format
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend State Law Prohibits Smoking Within 8 Feet Of This Entrance, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.