Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474K92

  • Mfr # 474K92

  • Zoro # G5277032


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
No Header
Legend
This Is A Smoke-Free Facility
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474K92
Zoro #
G5277032
UPC #
00194484029104
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Smoke-Free Facility
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red, White
Includes Mounting Hardware
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend
This Is A Smoke-Free Facility
State Specific Sign
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Black, White
Write on Surface
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header
No Header
Chemical Resistant
No
Graffiti Resistant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Facility, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.