Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474L47

  • Mfr # 474L47

  • Zoro # G5837279


product price:  $4.89
/ea

Key Features

Header
No Header
Legend
This Is A Smoke Free Workplace
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
474L47
Zoro #
G5837279
UPC #
00194484173180
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
This Is A Smoke Free Workplace
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Graffiti Resistant
No
State Specific Sign
No
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Mirror Print
No
Sign Format
Other Format
Sign Header
No Header
Number of Printed Sides
1
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Legend
This Is A Smoke Free Workplace
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke Free Workplace, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.