Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474M64

  • Mfr # 474M64

  • Zoro # G5176880


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
SMOKING IS PERMITTED IN THIS AREA.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474M64
Zoro #
G5176880
UPC #
00194484029838
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
SMOKING IS PERMITTED IN THIS AREA.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black, Green
Graffiti Resistant
No
Sign Legend Background Color
White
Corrosion Resistant
No
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend
Smoking Is Permitted In This Area.
Includes Mounting Hardware
No
State Specific Sign
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header
No Header
ANSI 969 Compliant
No
Write on Surface
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Anti-Slip Surface
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Permitted In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products