Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474W32

  • Mfr # 474W32

  • Zoro # G5634583


product price:  $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Notice
Legend
SMOKING PERMITTED IN THIS AREA.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474W32
Zoro #
G5634583
UPC #
00194484133429
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
SMOKING PERMITTED IN THIS AREA.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Green
Sign Legend
Smoking Permitted In This Area.
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Adhesive Style
Permanent
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Header Style
Text
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Header
Notice
Sign Legend Background Color
White
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
Mirror Print
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Smoking Permitted In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.