Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, Spanish, 474R56

  • Mfr # 474R56

  • Zoro # G5773061


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Danger
Legend
NO SMOKING BEYOND THIS POINT/NO FUMAR MAS ALLA DE ESTE PUNTO
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474R56
Zoro #
G5773061
UPC #
00194484174125
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING BEYOND THIS POINT/NO FUMAR MAS ALLA DE ESTE PUNTO
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Legend
No Smoking Beyond This Point/No Fumar Mas Alla De Este Punto
Mirror Print
No
Sign Header
Danger/Peligro
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Background Color
White
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Style
Text
Graffiti Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header Text Color
White
Sign Header Style
Text
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Smoking Beyond This Point/No Fumar Mas Alla De Este Punto, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.