Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, Spanish, 474T54

  • Mfr # 474T54

  • Zoro # G5072967


product price:  $4.89
/ea

Key Features

Header
Danger
Legend
NO SMOKING NO OPEN FLAMES NO SPARKS/NO FUMAR NO PRODUCIR LLAMAS NO CHISPAS DE FUEGO
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474T54
Zoro #
G5072967
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING NO OPEN FLAMES NO SPARKS/NO FUMAR NO PRODUCIR LLAMAS NO CHISPAS DE FUEGO
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.107, OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Sign Header
Danger/Peligro
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Metal Detectable
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
State Specific Sign
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.107
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Sign Legend
No Smoking No Open Flames No Sparks/No Fumar No Producir Llamas No Chispas De Fuego
Sign Legend Style
Text
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Graffiti Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Chemical Resistant
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames No Sparks/No Fumar No Producir Llamas No Chispas De Fuego, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products