Safety Sign, 14 in H, 20 in W, Aluminum, Horizontal Rectangle, English, 472D61

  • Mfr # 472D61

  • Zoro # G5794028


product price:  $37.39
/ea

Key Features

Header
Notice
Legend
All Vehicles and Personnel Entering Or Leaving The Premises Subject To Search
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472D61
Zoro #
G5794028
UPC #
00194484166762
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
All Vehicles and Personnel Entering Or Leaving The Premises Subject To Search
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Legend Style
Text
Graffiti Resistant
Yes
Metal Detectable
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Header
Notice
Anti-Slip Surface
No
Sign Legend
All Vehicles And Personnel Entering Or Leaving The Premises Subject To Search
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Vehicles And Personnel Entering Or Leaving The Premises Subject To Search, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.