Safety Sign, 14 in H, 20 in W, Aluminum, Horizontal Rectangle, English, 472X32

  • Mfr # 472X32

  • Zoro # G5814258


product price:  $37.39
/ea

Key Features

Header
Restricted Area
Legend
All Persons Must Have Permission From Area Supervision Before Entering Area
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472X32
Zoro #
G5814258
UPC #
00194484170400
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
All Persons Must Have Permission From Area Supervision Before Entering Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
White
Sign Legend Text Color
White
Glow In The Dark
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Includes Mounting Hardware
No
Sign Legend
Restricted Area All Persons Must Have Permission From Area Supervision Before Entering Area
Anti-Slip Surface
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Mirror Print
No
Material Properties
Rigid
Sign Header
No Header
Corrosion Resistant
Yes
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Format
Other Format
Sign Legend Background Color
Red
ANSI Standards
ANSI Z535
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area All Persons Must Have Permission From Area Supervision Before Entering Area, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.