Safety Sign, 14 in H, 20 in W, Aluminum, Horizontal Rectangle, English, 473G82

  • Mfr # 473G82

  • Zoro # G5579152


product price:  $37.39
/ea

Key Features

Header
No Header
Legend
No Bicycles Skateboards Rollerblades
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473G82
Zoro #
G5579152
UPC #
00194484115111
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Bicycles Skateboards Rollerblades
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Metal Detectable
No
Corrosion Resistant
Yes
Legend Pictogram ID
PPIC-187, PPIC-188, PPIC-189
Material Properties
Rigid
Sign Header
No Header
State Specific Sign
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend
No Bicycles Skateboards Rollerblades
Mounting Pattern
4 Corner
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Bicycle, Roller Skates, Skateboard
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Bicycles Skateboards Rollerblades, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.