Safety Sign, 14 in H, 20 in W, Aluminum, Horizontal Rectangle, English, 473J16

  • Mfr # 473J16

  • Zoro # G5557723


product price:  $39.15
/ea

Key Features

Header
No Header
Legend
No Trespassing Violators Will Be Prosecuted
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473J16
Zoro #
G5557723
UPC #
00194484116439
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Trespassing Violators Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Red
Write on Surface
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Material Properties
Rigid
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Metal Detectable
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend
No Trespassing Violators Will Be Prosecuted
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Glow In The Dark
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.