Safety Sign, 14 in H, 20 in W, Aluminum, Horizontal Rectangle, English, 477D62

  • Mfr # 477D62

  • Zoro # G5860519


product price:  $37.39
/ea

Key Features

Header
No Header
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477D62
Zoro #
G5860519
UPC #
00194484194444
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
TRUCK DRIVERS WAITING FOR LOADING OR UNLOADING ARE NOT PERMITTED IN FACTORY AREA
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Legend
Truck Drivers Waiting For Loading Or Unloading Are Not Permitted In Factory Area
Graffiti Resistant
Yes
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Mounting Pattern
4 Corner
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Mirror Print
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Truck Drivers Waiting For Loading Or Unloading Are Not Permitted In Factory Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.