Safety Sign, 14 in H, 20 in W, Horizontal Rectangle, English, 474U51

  • Mfr # 474U51

  • Zoro # G5181692


product price:  $37.39
/ea

Key Features

Header
Danger
Legend
NO SMOKING.
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474U51
Zoro #
G5181692
UPC #
00194484031954
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Danger
Legend
NO SMOKING.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Black, Red
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
Danger
Sign Header Background Color
Black, Red
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
No Smoking.
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Legend Pictogram ID
PFXG-107
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Material Properties
Rigid
Mirror Print
No
Header Pictogram ID
PPIC-61
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
State Specific Sign
No
Legend Pictogram Description
No Smoking
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.