Safety Sign, 14 in H, 20 in W, Polyethylene, English, 471D77

  • Mfr # 471D77

  • Zoro # G5836980


product price: $16.99
/ea

Key Features

Header
Safety First
Legend
Emergency Shower Eye Bath
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D77
Zoro #
G5836980
UPC #
00194484164256
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Emergency Shower Eye Bath
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Green
Sign Legend Background Color
White
Anti-Slip Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535,ANSI Z358.1
Maximum Service Temperature
168 Degrees F
Sign Legend
Emergency Shower Eye Bath
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Header
Safety First
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
White
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shower Eye Bath, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.