Safety Sign, 14 in H, 20 in W, Polyethylene, English, 471F16

  • Mfr # 471F16

  • Zoro # G5161709


product price: $16.99
/ea

Key Features

Header
Safety First
Legend
Safety Shower And Eyewash Station
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471F16
Zoro #
G5161709
UPC #
00194484014032
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Safety Shower And Eyewash Station
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Green
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Corrosion Resistant
Yes
Sign Header Background Color
Green
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535,ANSI Z358.1
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
Yes
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Legend
Safety Shower And Eyewash Station
Metal Detectable
No
Sign Header
Safety First
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shower And Eyewash Station, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.