Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 470L66

  • Mfr # 470L66

  • Zoro # G5241719


product price: $16.99
/ea

Key Features

Header
Danger
Legend
Explosives Keep Away
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470L66
Zoro #
G5241719
UPC #
00194484046491
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Explosives Keep Away
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.109
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Write on Surface
No
Sign Header
Danger
Sign Legend Background Color
White
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Header Background Color
Black; Red; White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.109
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend
Explosives Keep Away
Mirror Print
No
Sign Legend Style
Text
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Header Text Color
White
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Explosives Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.