Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 470T98

  • Mfr # 470T98

  • Zoro # G5606008


product price:  $16.99
/ea

Key Features

Header
Danger
Legend
Diesel Fuel
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470T98
Zoro #
G5606008
UPC #
00194484097783
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Diesel Fuel
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Write on Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Sign Legend
Diesel Fuel
Chemical Resistant
Yes
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Metal Detectable
No
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Sign Header Background Color
Black; Red; White
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.