Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 472W91

  • Mfr # 472W91

  • Zoro # G5815378


product price:  $17.79
/ea

Key Features

Header
Restricted Area
Legend
No Unauthorized Personnel Beyond This Point
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472W91
Zoro #
G5815378
UPC #
00194484170301
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
No Unauthorized Personnel Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header
Restricted Area
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend
No Unauthorized Personnel Beyond This Point
Write on Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Other Format
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Background Color
Red, White
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Unauthorized Personnel Beyond This Point, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.