Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 473J60

  • Mfr # 473J60

  • Zoro # G5569501


product price:  $16.49
/ea

Key Features

Header
No Header
Legend
Not Responsible For Cars Or Personal Property Lost Or Stolen Or For Injuries To Persons, Cars Or Property
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473J60
Zoro #
G5569501
UPC #
00194484116873
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Not Responsible For Cars Or Personal Property Lost Or Stolen Or For Injuries To Persons, Cars Or Property
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Legend
Not Responsible For Cars Or Personal Property Lost Or Stolen Or For Injuries To Persons, Cars Or Property
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header
No Header
Metal Detectable
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Write on Surface
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not Responsible For Cars Or Personal Property Lost Or Stolen Or For Injuries To Persons, Cars Or Property, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.