Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 474U27

  • Mfr # 474U27

  • Zoro # G5242279


product price:  $16.49
/ea

Key Features

Header
Danger
Legend
No Smoking, Matches Or Open Lights
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474U27
Zoro #
G5242279
UPC #
00194484031879
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
No Smoking, Matches Or Open Lights
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109, OSHA 29 CFR 1910.145
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Header Text Color
White
Includes Mounting Hardware
No
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Header
Danger
ANSI Standards
ANSI Z535
Write on Surface
No
Chemical Resistant
Yes
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Sign Legend
No Smoking, Matches Or Open Lights
Corrosion Resistant
Yes
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.109
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.