Zoro Homepage

Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 476P72

  • Mfr # 476P72

  • Zoro # G5875383


product price: $16.99
/ea

Key Features

Header
Caution
Legend
WATCH OUT FOR FORK TRUCK OPERATING IN AREA
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P72
Zoro #
G5875383
UPC #
00194484193058
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH OUT FOR FORK TRUCK OPERATING IN AREA
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Corrosion Resistant
Yes
Mirror Print
No
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
Sign Header
Caution
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header Background Color
Black
Chemical Resistant
Yes
Sign Legend
Watch Out For Fork Truck Operating In Area
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Anti-Slip Surface
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out For Fork Truck Operating In Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.