Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 477F61

  • Mfr # 477F61

  • Zoro # G5794892


product price: $17.19
/ea

Key Features

Header
Notice
Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477F61
Zoro #
G5794892
UPC #
00194484195373
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Sign Header Background Color
Blue
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend
Wheels Must Be Chocked Before Loading Or Unloading
Anti-Slip Surface
No
Corrosion Resistant
Yes
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Header
Notice
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Chemical Resistant
Yes
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheels Must Be Chocked Before Loading Or Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.