Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 477J20

  • Mfr # 477J20

  • Zoro # G5837148


product price:  $16.49
/ea

Key Features

Header
No Header
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J20
Zoro #
G5837148
UPC #
00194484208745
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
FIRE LANE KEEP CLEAR AT ALL TIMES
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OHSA 29 CFR 1910.38, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header
No Parking
ANSI Standards
ANSI Z535
Sign Legend
Fire Lane Keep Clear At All Times
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Legend Background Color
Red, White
Mirror Print
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Lane Keep Clear At All Times, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products