Safety Sign, 14 in H, 20 in W, Vinyl, English, 471F19

  • Mfr # 471F19

  • Zoro # G5238237


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Header
Safety First
Legend
Safety Shower And Eyewash Station
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471F19
Zoro #
G5238237
UPC #
00194484014049
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
Safety Shower And Eyewash Station
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Green
Legend Style
Text
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Legend
Safety Shower And Eyewash Station
Metal Detectable
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Header
Safety First
Adhesive Style
Permanent
Sign Mounting Location
Wall
Mirror Print
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Header Background Color
Green
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower And Eyewash Station, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.