Safety Sign, 14 in H, 20 in W, Vinyl, English, 486W45
Mfr # 486W45
Zoro # G6308272
product price:Â $8.59
/ea
Sold in multiples of 2 for $17.18
Key Features
Header
Safety First
Legend
(Blank)
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
486W45
Zoro #
G6308272
UPC #
00194484295158
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend White, Sign Legend Background Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.