Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 470U04
Mfr # 470U04
Zoro # G5561357
product price:Â $8.49
/eaKey Features
Header
Danger
Legend
Diesel Fuel
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
470U04
Zoro #
G5561357
UPC #
00194484097837
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.