Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 472W01

  • Mfr # 472W01

  • Zoro # G5179787


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Header
Notice
Legend
Unauthorized Personnel Are Not Permitted Inside Plant
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
472W01
Zoro #
G5179787
UPC #
00194484024352
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Unauthorized Personnel Are Not Permitted Inside Plant
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Notice
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend
Unauthorized Personnel Are Not Permitted Inside Plant
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header Background Color
Blue
Corrosion Resistant
No
Material Properties
Flexible
Sign Legend Style
Text
Metal Detectable
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Chemical Resistant
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Mirror Print
No
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unauthorized Personnel Are Not Permitted Inside Plant, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.