Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 473J26

  • Mfr # 473J26

  • Zoro # G5631418


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Header
No Header
Legend
No Trespassing Violators Will Be Prosecuted
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473J26
Zoro #
G5631418
UPC #
00194484116538
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Trespassing Violators Will Be Prosecuted
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
Legend Style
Text
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Red
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend
No Trespassing Violators Will Be Prosecuted
ANSI 969 Compliant
No
Sign Format
Other Format
Sign Legend Background Color
White
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Write on Surface
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Sign Mounting Location
Wall
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Header
No Header
Mirror Print
No
Glow In The Dark
No
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.