Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 473K21

  • Mfr # 473K21

  • Zoro # G5616657


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Header
No Header
Legend
Private Property No Trespassing
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473K21
Zoro #
G5616657
UPC #
00194484117474
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Private Property No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Graffiti Resistant
No
Metal Detectable
No
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header
No Header
Sign Legend
Private Property No Trespassing
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Adhesive Style
Permanent
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private Property No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.