Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 473L28

  • Mfr # 473L28

  • Zoro # G5604912


product price:  $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Header
Notice
Legend
No Trespassing
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
473L28
Zoro #
G5604912
UPC #
00194484118532
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend
No Trespassing
Sign Header Background Color
Blue
Protective Coating
No Protective Coating
Metal Detectable
No
Chemical Resistant
No
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header
Notice
Sign Header Text Color
White
Write on Surface
No
Number of Printed Sides
1
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.