Safety Sign, 14 in H, 20 in W, Vinyl, Horizontal Rectangle, English, 477J23

  • Mfr # 477J23

  • Zoro # G5852143


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Header
No Header
Width
20 in
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477J23
Zoro #
G5852143
UPC #
00194484208776
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
FIRE LANE KEEP CLEAR AT ALL TIMES
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OHSA 29 CFR 1910.38, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Write on Surface
No
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Adhesive Style
Permanent
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Number of Printed Sides
1
Graffiti Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Corrosion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Red, White
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Legend
Fire Lane Keep Clear At All Times
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header
No Parking
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Lane Keep Clear At All Times, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.