Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 447W49

  • Mfr # 447W49

  • Zoro # G5835678


product price:  $22.49
/ea

Key Features

Header
No Header
Legend
Biohazard Infectious Agent _______ Entry Requirements _______ Contact _______ Phone _______
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447W49
Zoro #
G5835678
UPC #
00194484150594
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Biohazard Infectious Agent _______ Entry Requirements _______ Contact _______ Phone _______
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Material
Aluminum
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Metal Detectable
No
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Chemical Resistant
Yes
Sign Legend Background Color
Orange
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header
No Header
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Mirror Print
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Sign Legend
Biohazard Infectious Agent___ Entry Requirements __ Contact __ Phone __
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard Infectious Agent___ Entry Requirements __ Contact __ Phone __, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.