Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 447W84

  • Mfr # 447W84

  • Zoro # G5873959


product price:  $22.49
/ea

Key Features

Header
No Header
Legend
Biohazard Name of Infectious Agent_______Special Requirements for Entering this Area_______Name of Laboratory Director_______Contact Phone Number_______
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447W84
Zoro #
G5873959
UPC #
00194484150822
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Biohazard Name of Infectious Agent_______Special Requirements for Entering this Area_______Name of Laboratory Director_______Contact Phone Number_______
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Material
Aluminum
Sign Legend Text Color
Black
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
Glow In The Dark
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Format
Other Format
Graffiti Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
State Specific Sign
No
Write on Surface
No
Sign Legend
Biohazard _______ _______ _______ _______ _______
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Biohazard _______ _______ _______ _______ _______, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.