Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451W90

  • Mfr # 451W90

  • Zoro # G5847453


product price:  $22.49
/ea

Key Features

Header
Caution
Legend
High Level Radio Frequency Energy Area Authorized Personnel Only
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451W90
Zoro #
G5847453
UPC #
00194484153885
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
High Level Radio Frequency Energy Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Header Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Language
English
Symbol
Radio Frequency Hazard
Legend Color
Black, Yellow
Background Color
White
Material
Aluminum
Sign Legend Text Color
Black, Yellow
Includes Mounting Hardware
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Sign Legend
Caution High Level Radio Frequency Energy Area Authorized Personnel Only
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Write on Surface
No
Graffiti Resistant
Yes
Mirror Print
No
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Format
Other Format
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution High Level Radio Frequency Energy Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.