Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451X85

  • Mfr # 451X85

  • Zoro # G5851857


product price:  $23.15
/ea

Key Features

Header
Notice
Legend
Microwave Hazard In This Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451X85
Zoro #
G5851857
UPC #
00194484154431
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Notice
Legend
Microwave Hazard In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Symbol and Text
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Legend Color
Black, Yellow
Material
Aluminum
Background Color
White
Symbol
General Warning Hazard
Language
English
Sign Legend Text Color
Black, Yellow
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Blue
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Corrosion Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Includes Mounting Hardware
No
Average Outdoor Durability
5 yr
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Sign Header
Notice
Number of Printed Sides
1
Sign Header Text Color
White
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Legend
Microwave Hazard In This Area.
Sign Mounting Location
Wall
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Microwave Hazard In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.