Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451Y19

  • Mfr # 451Y19

  • Zoro # G5796782


product price:  $22.19
/ea

Key Features

Header
No Header
Legend
Radioactive Material
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y19
Zoro #
G5796782
UPC #
00194484154653
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
No Header
Legend
Radioactive Material
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Subject Matter
Radiation Hazard
Background Color
Yellow
Mounting Style
With Mounting Holes
Legend Color
Black, Pink
Material
Aluminum
Double-Sided
No
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.1096
Language
English
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Pink
Legend Style
Symbol and Text
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Black, Pink
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Radioactive Material
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Write on Surface
No
Sign Header
No Header
Sign Legend Background Color
Yellow
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.1096
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Radioactive Material, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.