Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451Y39

  • Mfr # 451Y39

  • Zoro # G5884949


product price:  $22.49
/ea

Key Features

Header
Radiation
Legend
High Area Personnel Monitoring Required
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451Y39
Zoro #
G5884949
UPC #
00194484154790
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
High Area Personnel Monitoring Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Pink, Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Radiation Hazard
Language
English
Mounting Style
With Mounting Holes
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.1096
Material
Aluminum
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Pink, Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Legend Color
Pink, Yellow
Background Color
Pink, Yellow
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink, Yellow
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Write on Surface
No
Chemical Resistant
Yes
Mirror Print
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header
Radiation
ANSI 969 Compliant
No
Metal Detectable
No
Sign Format
Other Format
Sign Legend
High Radiation Area Personnel Monitoring Required
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Pink, Yellow
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend High Radiation Area Personnel Monitoring Required, Sign Legend Background Color Pink, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.