Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451Z10

  • Mfr # 451Z10

  • Zoro # G5895169


product price:  $21.19
/ea

Key Features

Header
Caution
Legend
Radiation Area Keep Out
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z10
Zoro #
G5895169
UPC #
00194484155209
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Radiation Area Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Language
English
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Pink
Standards
OSHA 29 CFR 1910.1096
Material
Aluminum
Sign Legend Color
Pink
Header Background Color
Yellow
Legend Style
Symbol and Text
Legend Color
Pink
Mounting Style
With Mounting Holes
Subject Matter
Radiation Hazard
Background Color
Yellow
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header
No Header
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Metal Detectable
No
Includes Mounting Hardware
No
Glow In The Dark
No
Mirror Print
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Caution Radiation Area Keep Out
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Format
Other Format
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products