Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 451Z44

  • Mfr # 451Z44

  • Zoro # G5829798


product price:  $21.19
/ea

Key Features

Header
Caution
Legend
High Radiation Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451Z44
Zoro #
G5829798
UPC #
00194484155391
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
High Radiation Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
ANSI Compliant
No
Legend Color
Pink
Standards
OSHA 29 CFR 1910.1096
Legend Style
Symbol and Text
Material
Aluminum
Header Legend Color
Pink
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Header Background Color
Yellow
Sign Legend Color
Pink
Subject Matter
Radiation Hazard
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Language
English
Symbol
Radioactive Material Hazard
Sign Legend Text Color
Pink
State Specific Sign
No
Sign Header
No Header
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Write on Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Metal Detectable
No
Sign Format
Other Format
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Legend
Caution High Radiation Area
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.1096
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution High Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.